Motion
UEST212-39
Take-up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty, 3/4 in, 19.10 mm Slot
Mi Item #03773116
MFR #UEST212-39
Price$374.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty, 3/4 in, 19.10 mm Slot
Mi Item #03773116
MFR #UEST212-39

Mfr description
UEST212-39 2-7/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.88/each

Specifications

Dimensions

  • Body Width
    4.0000 in, 101.59 mm
  • Bore Diameter  
    2-7/16 in
  • Housing Dimensions
    2-5/8 in, 66.67 mm
  • Housing Width
    2-5/8 in, 66.67 mm
  • Inner Ring Width
    2.5280 in, 64.21 mm
  • Overall Height
    5.7500 in
  • Overall Length
    7.6250 in
  • Overall Width
    2-5/8 in, 66.67 mm
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    212
  • Slot Spacing  
    4.0000 in
  • Slot Width  
    3/4 in, 19.10 mm
  • Take Up Frame Size
    ST212
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    12.35 lbs, 5.602 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UEST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Accu-Loc
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST212-39
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250222254
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE212-39
  • Seal Type
    Contact with Slinger
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
  • UPC_NO
    0808250222254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)