Motion
UEWTPL204W
Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 13.5 mm Slot
MI ITEM #03773118
MFR #UEWTPL204W
List Price$213.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 13.5 mm Slot
MI ITEM #03773118
MFR #UEWTPL204W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.30/each for your price

Overview

Mfr description
UEWTPL204W 20MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Seal Type
    Contact with Slinger
  • Overall Length
    99 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UEWTPL200W
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UEWTPL204W
  • Manufacturer Upc Number
    0808250156498
  • UPC_NO
    0808250156498
  • Radial Dynamic Load Capacity
    1310 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought