Motion
UGST210-31
Take-Up Ball Bearing Unit - Side Mount, 1.9375 in Bore, Cast Iron Housing, Eccentric Collar, 0.6875 in Slot
Mi Item #03773131
MFR #UGST210-31
Price$203.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.9375 in Bore, Cast Iron Housing, Eccentric Collar, 0.6875 in Slot
Mi Item #03773131
MFR #UGST210-31

Mfr description
UGST210-31 1-15/16 TAKE-UP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.93/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Overall Height
    4.6250 in
  • Overall Length
    5.8750 in
  • Slot Spacing  
    3.3750 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UGST210-31
  • Manufacturer Upc Number
    0808250148196
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7940 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UGST200
  • Unit Type
    Side Mount
  • UPC_NO
    0808250148196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)