Overview
Mfr description
UCST209-26C 1-5/8 TAKE-UP
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Slot Spacing
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Seal TypeContact with Slinger
- Overall Length5.6875 in
- Overall Height4.6250 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesUCST200C
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUCST209-26C
- Manufacturer Upc Number0808250289158
- Radial Dynamic Load Capacity7420 lbf
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data