Motion
UCNST210-32NP

AMI BEARINGS INC
UCNST210-32NP

Take-up Ball Bearing Unit - Side Mount, 2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #03773149
MFR #UCNST210-32NP
Price$280.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST210-32NP

Take-up Ball Bearing Unit - Side Mount, 2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #03773149
MFR #UCNST210-32NP

Mfr description
UCNST210-32NP 2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.38/each

Specifications

Dimensions

  • Body Width
    2-3/8 in, 60.29 mm
  • Bore Diameter  
    2 in
  • Housing Dimensions
    2-3/8 in, 60.29 mm
  • Housing Width
    2-3/8 in, 60.29 mm
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Length Through Bore
    2.0310 in, 51.60 mm
  • Overall Height
    4.5000 in
  • Overall Length
    5.6875 in
  • Overall Width
    2-3/8 in, 60.28 mm
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Slot Spacing  
    3.3125 in
  • Slot Width  
    5/8 in, 15.90 mm
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Relubricatable
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST210-32NP
  • Manufacturer Upc Number
    0808250327935
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC210-32
  • Retainer Type
    Riveted Steel
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200NP
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    23219.71 N, 5220 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250327935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)