Motion
UEST207-22NP

AMI BEARINGS INC
UEST207-22NP

Take-up Ball Bearing Unit - Side Mount, 1-3/8 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.5000 in, 12.69 mm Slot
Mi Item #03773157
MFR #UEST207-22NP
Price$277.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEST207-22NP

Take-up Ball Bearing Unit - Side Mount, 1-3/8 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.5000 in, 12.69 mm Slot
Mi Item #03773157
MFR #UEST207-22NP

Mfr description
UEST207-22NP 1-3/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.46/each

Specifications

Dimensions

  • Between Frame Width
    3.5000 in, 88.90 mm
  • Body Width
    1.3750 in, 34.92 mm
  • Bore Diameter  
    1-3/8 in
  • Bore Length
    1.7280 in, 43.89 mm
  • Housing Dimensions
    1.4375 in, 36.51 mm
  • Housing Width
    1.4375 in, 36.51 mm
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Insert Outer Diameter
    2.8346 in, 72 mm
  • Length Through Bore
    1.7280 in, 43.89 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Overall Width
    1.4375 in, 36.50 mm
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Size Code
    207
  • Slot Spacing  
    2.5000 in
  • Slot Width  
    0.5000 in, 12.69 mm
  • Take Up Frame Size
    ST207
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    3.86 lbs, 1.75 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    UE200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    ST207
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST207-22NP
  • Manufacturer Upc Number
    0808250188765
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    15390.8 N, 3460 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE207-22
  • Retainer Type
    Steel
  • Seal Material
    Nitrile
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Series
    UEST200NP
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250188765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)