Motion
BPR5-14
Pillow Block Ball Bearing Unit - 0.8750 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #03773206
MFR #BPR5-14
Price$43.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.8750 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #03773206
MFR #BPR5-14

Mfr description
BPR5-14 7/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.04/each

Specifications

Dimensions

  • Base Height
    1.3125 in
  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-1/4 in
  • Bolt Center Diameter
    3-9/16 to 3-15/16 in
  • Bolt Center To Center Length
    3.5625 to 3.9375 in
  • Bolt Hole Diameter
    13/32 in x 9/16 in
  • Bolt Size
    3/8
  • Bore Diameter
    0.8750 in
  • Bore Inside Diameter
    0.8750 in
  • Bore Length
    1.0630 in
  • Housing Dimensions
    4-7/8 x 1-1/4 x 2-5/8 in
  • Housing Width
    1.2500 in
  • Inner Race Width
    1.0630 in
  • Inside Diameter
    0.8750 in
  • Length
    4.8750 in
  • Length Through Bore
    1.0630 in
  • Max Bolt Hole Spacing
    3.9375 in
  • Min Bolt Hole Spacing
    3.5625 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    2.6250 in
  • Overall Length
    4.8750 in
  • Overall Width
    1.3906 in
  • Shaft Diameter
    0.8750 in
  • Weight
    0.77 lbs
  • Width
    1.2500 in, 31.80 mm

Details

  • Additional Details
    Non-relubricatable | Narrow Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B5-14
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    BPR200
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3-9/16 to 3-15/16 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Rubber
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    PP6
  • Housing Material
    Pressed Steel
  • Housing Type
    Press Steel Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Non-Relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    BPR5-14
  • Manufacturer Product Page
  • Material
    Pressed Steel
  • Material Grade
    Pressed Steel
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Relubricatable
    No
  • Replacement Bearing
    B5-14
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact/Lip
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    BPR200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    600 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250101795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)