Overview
Mfr description
UCP207-23TC 1-7/16 PILLOW BLOCK
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter1-7/16 in
- Bolt Center To Center Length4.6875 to 5.3125 in
- Base To Bore Centerline1.8750 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeContact with Slinger
- Housing MaterialCast Iron - Teflon Protection
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height3.6875 in
- Overall Length6.5625 in
- Base Width1-7/8 in
- Overall Width1.9375 in
- Finish CoatingTeflon Coated
- Bolt Size1/2
- Radial Dynamic Load Capacity5820 lbf
- Radial Static Load Capacity3460 lbf
- Lubrication TypeLubrication Fitting
- SeriesUCP200TC
- Replacement BearingUC207-23
- UPC_NO0808250328406
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data