Overview
Mfr description
UEF207-20TC 1-1/4 4-BOLT FLG
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron - Teflon Protection
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceConcentric Collar
- Bearing Insert MaterialAISI 52100 Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeContact Seal with Flinger
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Radial Dynamic Load Capacity5820 lbf
- Radial Static Load Capacity3460 lbf
- Length Through Bore1-47/64 in
- Finish CoatingBlack Oxide
- SeriesUEF200TC
- Replacement BearingUE207-20
- UPC_NO0808250177387
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data