Motion
UELC209-27
Ball Bearing Cartridge - 1-11/16 in Bore , 4-3/8 in OD, 1-7/16 in Housing Width, Cast Iron, Accu-Loc, Normal Duty
Mi Item #03773260
MFR #UELC209-27
Price$182.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-11/16 in Bore , 4-3/8 in OD, 1-7/16 in Housing Width, Cast Iron, Accu-Loc, Normal Duty
Mi Item #03773260
MFR #UELC209-27

Mfr description
UELC209-27 1-11/16 CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.27/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Housing Width  
    1-7/16 in
  • Inner Ring Width  
    1-31/32 in
  • Outside Diameter  
    4.3750 in
  • Shaft Diameter
    1-11/16 in
  • Weight
    4.13 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    LC209
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4030 lbf
  • Replacement Bearing
    UE209-27
  • Seal Type
    Contact with Slinger
  • Series
    UELC200
  • UPC_NO
    0808250177110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)