Motion
MUC209-28RT

AMI BEARINGS INC
MUC209-28RT

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID, Set Screw Locking
MI ITEM #03773262
MFR #MUC209-28RT
Price$552.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUC209-28RT

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID, Set Screw Locking
MI ITEM #03773262
MFR #MUC209-28RT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$552.91/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.9375 in

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6320 lbf
  • Radial Static Load Capacity
    3690 lbf
  • Seal Type
    Triple Lip
  • Series
    MUC200RT
  • UPC_NO
    0808250311668

Overview

Mfr description
MUC209-28RT 1-3/4 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought