Motion
UCTX05
Take-Up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03773280
MFR #UCTX05
Price$123.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03773280
MFR #UCTX05

Mfr description
UCTX05 25MM TAKE-UP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    102 mm
  • Overall Length
    113 mm
  • Slot Spacing  
    57 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTX05
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250118304
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCTX00
  • Unit Type
    Side Mount
  • UPC_NO
    0808250118304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)