Motion
UCTX10
Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #03773285
MFR #UCTX10
Price$279.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #03773285
MFR #UCTX10

Mfr description
UCTX10 50MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.95/each

Specifications

Dimensions

  • Between Frame Width
    102 mm, 4.0160 in
  • Body Width
    2.5200 in, 64 mm
  • Bore Diameter  
    50 mm
  • Bore Length
    2.1890 in, 55.60 mm
  • Hole Diameter
    0.9840 in, 25 mm
  • Inner Ring Width
    2.1890 in, 55.60 mm
  • Insert Outer Diameter
    3.5430 in, 90 mm
  • Length Through Bore
    2.1890 in, 55.60 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Overall Height
    146 mm
  • Overall Length
    171 mm
  • Overall Width
    2.5200 in, 64 mm
  • Shaft Diameter
    1.9690 in, 50 mm
  • Size Code
    10
  • Slot Spacing  
    95 mm
  • Take Up Frame Size
    TX10
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    9.8 lbs, 4.45 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCX00
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    TX10
  • Country of Origin
    Japan
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    9700 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTX10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250189472
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 kgf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UCX10
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCTX00
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    6610 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250189472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)