Motion
UCTX13
Take-up Ball Bearing Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #03773289
MFR #UCTX13
Price$511.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #03773289
MFR #UCTX13

Mfr description
UCTX13 65MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.87/each

Specifications

Dimensions

  • Body Width
    3.2280 in, 82 mm
  • Bore Diameter  
    65 mm
  • Bore Length
    2.9370 in, 74.59 mm
  • Hole Diameter
    1.2600 in, 32 mm
  • Inner Ring Width
    2.9370 in, 74.59 mm
  • Insert Outer Diameter
    4.9210 in, 125 mm
  • Length Through Bore
    2.9370 in, 74.59 mm
  • Outside Diameter
    4.9210 in, 125 mm
  • Overall Height
    167 mm
  • Overall Length
    224 mm
  • Overall Width
    3.2280 in, 82 mm
  • Shaft Diameter
    2.5590 in, 65 mm
  • Size Code
    13
  • Slot Spacing  
    121 mm
  • Take Up Frame Size
    TX13
  • Weight
    1.4 lbs, 0.635 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCX00
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    TX13
  • Country of Origin
    Japan
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    14000 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTX13
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250244430
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6350 kgf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UCX13
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCTX00
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    9900 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250244430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)