Motion
UEST205-16
Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, Cast Iron Housing, Accu-Loc Collar, 0.5313 in Slot
MI ITEM #03773294
MFR #UEST205-16
Price$88.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, Cast Iron Housing, Accu-Loc Collar, 0.5313 in Slot
MI ITEM #03773294
MFR #UEST205-16

Mfr description
UEST205-16 1 TAKE-UP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.46/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Hole Diameter
    2.0000 in
  • Housing Width
    3.0000 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.1875 in
  • Slot Spacing  
    2.0000 in
  • Weight
    1.96 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UEST205-16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250118038
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UEST200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250118038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)