Motion
UETPL206-18W

AMI BEARINGS INC
UETPL206-18W

Take-Up Ball Bearing Unit - Side Mount, 1.1250 in Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 0.4688 in Slot
Mi Item #03773300
MFR #UETPL206-18W
Price$280.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL206-18W

Take-Up Ball Bearing Unit - Side Mount, 1.1250 in Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 0.4688 in Slot
Mi Item #03773300
MFR #UETPL206-18W

Mfr description
UETPL206-18W 1-1/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.73/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Slot Spacing  
    2.4375 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UETPL206-18W
  • Manufacturer Upc Number
    0808250190072
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UETPL200W
  • Unit Type
    Side Mount
  • UPC_NO
    0808250190072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)