Motion
UETPL208-24W

AMI BEARINGS INC
UETPL208-24W

Take-Up Ball Bearing Unit - Side Mount, 1.5000 in Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 0.6250 in Slot
Mi Item #03773308
MFR #UETPL208-24W
Price$387.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL208-24W

Take-Up Ball Bearing Unit - Side Mount, 1.5000 in Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 0.6250 in Slot
Mi Item #03773308
MFR #UETPL208-24W

Mfr description
UETPL208-24W 1-1/2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.24/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    4.4844 in
  • Overall Length
    5.5156 in
  • Slot Spacing  
    3.1094 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UETPL208-24W
  • Manufacturer Upc Number
    0808250225941
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UETPL200W
  • Unit Type
    Side Mount
  • UPC_NO
    0808250225941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)