Motion
UET206NP
Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
Mi Item #03773314
MFR #UET206NP
Price$219.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
Mi Item #03773314
MFR #UET206NP

Mfr description
UET206NP 30MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.41/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Length
    1.5670 in, 39.79 mm
  • Inner Ring Width
    1.5670 in, 39.79 mm
  • Insert Outer Diameter
    2.4410 in, 62 mm
  • Length Through Bore
    1.5670 in, 39.79 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Overall Height
    102 mm
  • Overall Length
    113 mm
  • Overall Width
    1.4570 in, 37 mm
  • Shaft Diameter
    1.1810 in, 30 mm
  • Size Code
    206
  • Slot Spacing  
    57 mm
  • Slot Width  
    0.4720 in, 11.98 mm
  • Take Up Frame Size
    T206
  • Weight
    3.12 lbs, 1.415 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UE200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    T206
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UET206NP
  • Manufacturer Upc Number
    0808250160815
  • Material
    Cast Iron
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UE206
  • Retainer Type
    Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Series
    UET200NP
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250160815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)