Motion
UET207NP
Take-up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.6300 in, 16 mm Slot
Mi Item #03773315
MFR #UET207NP
Price$273.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.6300 in, 16 mm Slot
Mi Item #03773315
MFR #UET207NP

Mfr description
UET207NP 35MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.77/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bore Length
    1.7280 in, 43.89 mm
  • Housing Dimensions
    1.4570 in, 37 mm
  • Housing Width
    1.4570 in, 37 mm
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Insert Outer Diameter
    72 mm
  • Length Through Bore
    43.90 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Height
    102 mm
  • Overall Length
    129 mm
  • Overall Width
    45.39 mm
  • Shaft Diameter
    1.3780 in, 35 mm
  • Size Code
    207
  • Slot Spacing  
    64 mm
  • Slot Width  
    0.6300 in, 16 mm
  • Take Up Frame Size
    T207
  • Weight
    3.9 lbs, 1.769 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UE200
  • Cage Material
    Steel
  • Compatible Frame Number
    T207
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UET207NP
  • Manufacturer Upc Number
    0808250186440
  • Material
    Cast Iron
  • Max Operating Temperature
    200 °C, 392 °F
  • Maximum Temperature
    200 °C, 392 °F
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    200 °C, 392 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    15390.8 N, 3460 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE207
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UET200NP
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250186440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)