Motion
UET211NP
Take-up Ball Bearing Unit - Side Mount, 55 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty
MI ITEM #03773319
MFR #UET211NP
Price$497.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 55 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty
MI ITEM #03773319
MFR #UET211NP

Mfr description
UET211NP 55MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.09/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Bore Length
    2.2280 in, 56.60 mm
  • Hole Diameter
    0.8660 in, 22 mm
  • Inner Ring Width
    2.1890 in, 55.60 mm
  • Insert Outer Diameter
    3.9370 in, 100 mm
  • Length Through Bore
    2.1890 in, 55.60 mm
  • Outside Diameter
    3.9370 in, 100 mm
  • Overall Height
    146 mm
  • Overall Length
    171 mm
  • Overall Width
    2.5200 in, 64 mm
  • Shaft Diameter
    2.1650 in, 55 mm
  • Size Code
    211
  • Slot Spacing  
    95 mm
  • Take Up Frame Size
    T210
  • Weight
    9.9 lbs, 4.491 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UE200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    T210
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    9700 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UET211NP
  • Manufacturer Upc Number
    0808250293223
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    2080 rpm
  • Maximum Speed
    2080 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 kgf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UE211
  • Retainer Type
    Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UET200NP
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    6610 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250293223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)