Motion
UET212NP
Take-up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.8660 in, 22 mm Slot
Mi Item #03773320
MFR #UET212NP
Price$592.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.8660 in, 22 mm Slot
Mi Item #03773320
MFR #UET212NP

Mfr description
UET212NP 60MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.80/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bore Length
    2.6220 in, 66.59 mm
  • Housing Dimensions
    2.7560 in, 70 mm
  • Housing Width
    2.7560 in, 70 mm
  • Inner Ring Width
    2.6220 in, 66.59 mm
  • Insert Outer Diameter
    110 mm
  • Length Through Bore
    66.60 mm
  • Outside Diameter
    4.3307 in, 110 mm
  • Overall Height
    146 mm
  • Overall Length
    194 mm
  • Overall Width
    2.7559 in, 70 mm
  • Shaft Diameter
    2.3620 in, 60 mm
  • Size Code
    212
  • Slot Spacing  
    102 mm
  • Slot Width  
    0.8660 in, 22 mm
  • Take Up Frame Size
    T212
  • Weight
    12.38 lbs, 5.615 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UE200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    11794.73 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UET212NP
  • Manufacturer Upc Number
    0808250293247
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5350 kgf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UE212
  • Retainer Type
    Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UET200NP
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    8157.09 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250293247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)