Motion
MUCHPL202-10B

AMI BEARINGS INC
MUCHPL202-10B

Hanger Ball Bearing Unit - 0.6250 in ID, 2.5625 in OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03773425
MFR #MUCHPL202-10B
Price$349.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCHPL202-10B

Hanger Ball Bearing Unit - 0.6250 in ID, 2.5625 in OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03773425
MFR #MUCHPL202-10B

Mfr description
MUCHPL202-10B 5/8 HANGER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$349.00/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter
    2.5625 in
  • Overall Width  
    3.8906 in
  • Thread Size
    1/2 - 13 UNC

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Replacement Bearing
    MUC202-10
  • Seal Type
    Contact with Slinger
  • Series
    MUCHPL200B
  • UPC_NO
    0808250218363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)