Motion
UC202-10MZ2

AMI BEARINGS INC
UC202-10MZ2

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
MI ITEM #03773439
MFR #UC202-10MZ2
List Price$50.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC202-10MZ2

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
MI ITEM #03773439
MFR #UC202-10MZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.65/each for your price

Overview

Mfr description
UC202-10MZ2 5/8 SET SCREW BRG

Specifications

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Bore Diameter
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Outer Ring Width
  • Outside Diameter
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Type
    Contact with Slinger
  • UPC_NO
    0808250101191
  • Series
    UC200MZ2
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought