Motion
MUCECH201-8TC

AMI BEARINGS INC
MUCECH201-8TC

Hanger Ball Bearing Unit - 0.5000 in ID, 2.7500 in OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03773441
MFR #MUCECH201-8TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH201-8TC

Hanger Ball Bearing Unit - 0.5000 in ID, 2.7500 in OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03773441
MFR #MUCECH201-8TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCECH201-8TC 1/2 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Teflon Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    2.7500 in
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200TC
  • Replacement Bearing
    MUC201-8
  • UPC_NO
    0808250209408
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text