Motion
MUCLP202-10NP

AMI BEARINGS INC
MUCLP202-10NP

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03773442
MFR #MUCLP202-10NP
Price$265.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCLP202-10NP

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03773442
MFR #MUCLP202-10NP

Mfr description
MUCLP202-10NP 5/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Base Width
    1-1/4 in
  • Bolt Center To Center Length
    3.5000 to 4.2500 in
  • Bolt Size
    3/8
  • Bore Diameter
    5/8 in
  • Overall Height
    2.5625 in
  • Overall Length
    5.2500 in
  • Overall Width
    1.2031 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Replacement Bearing
    MUC202-10
  • Seal Type
    Contact with Slinger
  • Series
    MUCLP200NP
  • UPC_NO
    0808250317455

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)