Motion
UCPU309-27
Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03773448
MFR #UCPU309-27
Price$311.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03773448
MFR #UCPU309-27

Mfr description
UCPU309-27 1-11/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.53/each

Specifications

Dimensions

  • Base Height
    2.8750 in
  • Base To Bore Centerline
    2.8750 in
  • Base Width
    3.000 in
  • Bolt Center Diameter
    7-5/8 to 8-7/8 in
  • Bolt Center To Center Length
    7.6250 to 8.8750 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    9/16
  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Bore Length
    2.2440 in
  • Housing Dimensions
    10-1/4 x 3.0000 x 5.6250 in
  • Housing Width
    3.0000 in
  • Inner Race Width
    2.2440 in
  • Inside Diameter
    1.6875 in
  • Length
    10.2500 in
  • Length Through Bore
    2.2440 in
  • Max Bolt Hole Spacing
    8.8750 in
  • Min Bolt Hole Spacing
    7.6250 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    1.3125 in
  • Overall Height
    5.6250 in
  • Overall Length
    10.2500 in
  • Overall Width
    2.9844 in
  • Shaft Diameter
    1.6875 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    12.28 lbs
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Heavy Duty | Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC309-27
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCPU300
  • Compatible Frame Type
    UCPU
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    7-5/8 to 8-7/8 in
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    P-U309
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting Tap
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCPU309-27
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11570 lbf
  • Radial Static Load Capacity
    6630 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC309-27
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCPU300
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250242023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)