Motion
UCPX14-43
Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03773452
MFR #UCPX14-43
Price$398.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03773452
MFR #UCPX14-43

Mfr description
UCPX14-43 2-11/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3-1/2 in
  • Bolt Center Diameter
    7-7/8 to 10-1/8 in
  • Bolt Center To Center Length
    7.8750 to 10.1250 in
  • Bolt Size
    7/8
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    3.0630 in
  • Housing Width
    3.5000 in
  • Inner Race Width
    3.0630 in
  • Inside Diameter
    2.6875 in
  • Length
    13.0000 in
  • Length Through Bore
    3.0630 in
  • Overall Height
    6.8906 in
  • Overall Length
    13.0000 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    2.6875 in
  • Thread Size
    1/8-27 NPT
  • Weight
    24.46 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    Medium Duty | Wide Inner Ring | AISI 52100 Steel | Cast Iron
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UCX14-43
  • Bore Type
    Round
  • Compatible Frame Series
    UCPX00
  • Distance Between Mounting Hole Cen
    7-7/8 to 10-1/8 in
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX14
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14900 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Replacement Bearing
    UCX14-43
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250253890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)