Motion
UCPX20-63
Pillow Block Ball Bearing Unit - 3.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03773453
MFR #UCPX20-63
Price$1,373.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 3.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03773453
MFR #UCPX20-63

Mfr description
UCPX20-63 3-15/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,373.08/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.0000 in
  • Base Width
    4-3/4 in
  • Bolt Center Diameter
    11-3/4 to 14-3/4 in
  • Bolt Center To Center Length
    11.7500 to 14.7500 in
  • Bolt Size
    1
  • Bore Diameter
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    4.6260 in
  • Housing Width
    4.7500 in
  • Inner Race Width
    4.6260 in
  • Inside Diameter
    3.9375 in
  • Length
    17.0000 in
  • Length Through Bore
    4.6260 in
  • Max Bolt Hole Spacing
    14.7500 in
  • Min Bolt Hole Spacing
    11.7500 in
  • Overall Height
    10.0000 in
  • Overall Length
    17.0000 in
  • Overall Width
    5.0781 in
  • Shaft Diameter
    3.9375 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    72.73 lbs
  • Width
    4.7500 in, 120.65 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UCX20-63
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCPX00
  • Compatible Frame Type
    UCPX
  • Distance Between Mounting Hole Cen
    11-3/4 to 14-3/4 in
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    PX20
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    30200 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UCX20-63
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250276103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)