Motion
UCSAO306-19

AMI BEARINGS INC
UCSAO306-19

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03773454
MFR #UCSAO306-19
Price$195.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCSAO306-19

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03773454
MFR #UCSAO306-19

Mfr description
UCSAO306-19 1-3/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.86/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3750 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    6.1410 to 7.1090 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.6930 in
  • Housing Width
    4.2500 in
  • Inner Race Width
    1.6930 in
  • Inside Diameter
    1.1875 in
  • Length
    8.2500 in
  • Length Through Bore
    1.6930 in
  • Overall Height
    4.2500 in
  • Overall Length
    8.2500 in
  • Overall Width
    2.3594 in
  • Shaft Diameter
    1.1875 in
  • Weight
    5.65 lbs
  • Width
    4.2500 in, 108 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC306-19
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SAO306
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6020 lbf
  • Radial Static Load Capacity
    3370 lbf
  • Replacement Bearing
    UC306-19
  • Seal Type
    Contact with Slinger
  • Series
    UCSAO300
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250174546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)