Motion
UCSAO307-23

AMI BEARINGS INC
UCSAO307-23

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03773455
MFR #UCSAO307-23
Price$321.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCSAO307-23

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03773455
MFR #UCSAO307-23

Mfr description
UCSAO307-23 1-7/16 PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2-3/4 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    7.7890 to 8.7430 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    5/8
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    1.8900 in
  • Housing Width
    2.7500 in
  • Inner Race Width
    1.8900 in
  • Inside Diameter
    1.4375 in
  • Length
    10.6250 in
  • Length Through Bore
    1.8900 in
  • Max Bolt Hole Spacing
    8.7430 in
  • Min Bolt Hole Spacing
    7.7890 in
  • Overall Height
    4.8125 in
  • Overall Length
    10.6250 in
  • Overall Width
    2.7500 in
  • Shaft Diameter
    1.4375 in
  • Thread Size
    1/8-27 NPT
  • Weight
    7.86 lbs
  • Width
    2.7500 in, 69.90 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC307-23
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SAO307
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7530 lbf
  • Radial Static Load Capacity
    4320 lbf
  • Replacement Bearing
    UC307-23
  • Seal Type
    Contact with Slinger
  • Series
    UCSAO300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250195282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)