Motion
UCPEU311-35

AMI BEARINGS INC
UCPEU311-35

Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03773462
MFR #UCPEU311-35
Price$784.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPEU311-35

Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03773462
MFR #UCPEU311-35

Mfr description
UCPEU311-35 2-3/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.386 in
  • Bolt Center To Center Length
    9.7656 to 10.7656 in
  • Bolt Hole Diameter
    0.7870 in x 1.0240 in
  • Bolt Size
    3/4
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    2.5980 in
  • Housing Width
    1.5000 in
  • Inside Diameter
    2.1875 in
  • Length Through Bore
    2.5980 in
  • Overall Height
    6.8110 in
  • Overall Length
    12.6406 in
  • Overall Width
    3.3906 in
  • Shaft Diameter
    2.1875 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    20.62 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC311-35
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    PE-U311
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Replacement Bearing
    UC311-35
  • Seal Type
    Contact with Slinger
  • Series
    UCPEU300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250287611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)