Motion
UCPEU316-51

AMI BEARINGS INC
UCPEU316-51

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/16 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #03773464
MFR #UCPEU316-51
Your Price$1,940.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPEU316-51

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/16 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #03773464
MFR #UCPEU316-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,940.17/each(List $2,677.44)

Overview

Mfr description
UCPEU316-51 3-3/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-3/16 in
  • Bolt Center To Center Length
    11.5000 to 13.0000 in
  • Base To Bore Centerline
    4.5625 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    9.0160 in
  • Overall Length
    15.3906 in
  • Base Width
    4.173 in
  • Overall Width
    4.1719 in
  • Bolt Size
    1
  • Radial Dynamic Load Capacity
    27650 lbf
  • Radial Static Load Capacity
    19400 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCPEU300
  • Replacement Bearing
    UC316-51
  • UPC_NO
    0808250329052
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought