Motion
UCPEU318-55

AMI BEARINGS INC
UCPEU318-55

Pillow Block Ball Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03773465
MFR #UCPEU318-55
Price$2,954.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPEU318-55

Pillow Block Ball Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03773465
MFR #UCPEU318-55

Mfr description
UCPEU318-55 3-7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,954.31/each

Specifications

Dimensions

  • Base Height
    5.1250 in
  • Base To Bore Centerline
    5.1250 in
  • Base Width
    5.000 in
  • Bolt Center To Center Length
    12.1250 to 13.6250 in
  • Bolt Size
    1
  • Bore Diameter
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Housing Width
    2.2500 in
  • Inner Race Width
    3.7800 in
  • Inside Diameter
    3.4375 in
  • Length
    16.1406 in
  • Overall Height
    10.0790 in
  • Overall Length
    16.1406 in
  • Overall Width
    5.0000 in
  • Shaft Diameter
    3.4375 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    60.3 lbs
  • Width
    10.0790 in, 256 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC318-55
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing ID
    PE-U318
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    32200 lbf
  • Radial Static Load Capacity
    24000 lbf
  • Replacement Bearing
    UC318-55
  • Seal Type
    Contact with Slinger
  • Series
    UCPEU300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250329076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)