Motion
UCP207NPMZ2

AMI BEARINGS INC
UCP207NPMZ2

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03773470
MFR #UCP207NPMZ2
Price$118.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP207NPMZ2

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03773470
MFR #UCP207NPMZ2

Mfr description
UCP207NPMZ2 35MM PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.60/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8740 in
  • Base Width
    48 mm
  • Bolt Center To Center Length
    119 mm to 135 mm
  • Bolt Size
    M14
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Housing Width
    1.8900 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3780 in
  • Overall Height
    94 mm
  • Overall Length
    167 mm
  • Overall Width
    49.4 mm
  • Shaft Diameter
    35 mm
  • Weight
    3.68 lbs
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Nickel Protection | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC207MZ2
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4.6850 to 5.3150 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing ID
    P207NP
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Replacement Bearing
    UC207MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCP200NPMZ2
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250145720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)