Motion
UCP206TCMZ2

AMI BEARINGS INC
UCP206TCMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron - Teflon Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03773481
MFR #UCP206TCMZ2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP206TCMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron - Teflon Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03773481
MFR #UCP206TCMZ2

Mfr description
UCP206TCMZ2 30MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    42.90 mm
  • Base Width
    48 mm
  • Bolt Center To Center Length
    113 mm to 129 mm
  • Bolt Size
    M14
  • Bore Diameter
    30 mm
  • Overall Height
    83 mm
  • Overall Length
    165 mm
  • Overall Width
    48 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Teflon Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    UC206MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCP200TCMZ2
  • UPC_NO
    0808250133611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)