Motion
SER210-30FSAM1

AMI BEARINGS INC
SER210-30FSAM1

Ball Insert Bearing - Cylindrical Bore, 1-7/8 in ID, Set Screw Locking
MI ITEM #03773518
MFR #SER210-30FSAM1
Price$185.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SER210-30FSAM1

Ball Insert Bearing - Cylindrical Bore, 1-7/8 in ID, Set Screw Locking
MI ITEM #03773518
MFR #SER210-30FSAM1

Mfr description
SER210-30FSAM1 1-7/8 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.67/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Inner Ring Width  
    2.0313 in
  • Outer Ring Width  
    1.1250 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.0313 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SER200FSAM1
  • UPC_NO
    0808250312160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)