Specifications
Dimensions
- Bolt Size0.3750 in
- Bore Diameter3/4 in
- Hub Diameter2.5000 in
- Length Through Bore1.220 in
- Unit Standoff1-3/8 in
- Vertical Bolt Spacing7/8 in
Details
- Bearing Insert MaterialAISI 440C Stainless Steel
- Bore TypeStraight
- Closure Type1 Closed & 1 Open Cover
- Duty TypeStandard Duty
- End TypeClosed
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialStainless Steel
- Housing TypeThree-Bolt Flange Bracket
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type3-Bolt Bracket
- Operating Temperature Range0°F - 212 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2450 lbf
- Radial Static Load Capacity1190 lbf
- Replacement BearingMUC204-12
- Seal TypeContact Seal with Flinger
- SeriesMUCFB200CE
- Type Of BearingBall
- UPC_NO0808250335879
Overview
Mfr description
MUCFB204-12CE 3/4 3-BOLT FLG
- PRIME PLUS SERIES - MUCP/MUCTB/MUCFL/MBLFL/MUCFB/MUCF/MUCST/MUCT
- AISI 440C Stainless Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
- Typical Applications: Bakeries Seafood Poultry Processing Fresh Meat Processing Marine
- Bore Size Range Availability: 1/2” to 2-1/2” and 12mm to 65mm