Motion
MUCT207-23
Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, 304 Cast Stainless Steel Housing, Set Screw Collar, 0.4720 in Slot
MI ITEM #03773534
MFR #MUCT207-23
Your Price$493.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, 304 Cast Stainless Steel Housing, Set Screw Collar, 0.4720 in Slot
MI ITEM #03773534
MFR #MUCT207-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$493.79/each(List $676.05)

Overview

Mfr description
MUCT207-23 1-7/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    5.0781 in
  • Overall Height
    4.0156 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    MUCT200
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCT207-23
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    0808250283972
  • UPC_NO
    0808250283972
  • Weight
    3.46 lbs
  • Radial Dynamic Load Capacity
    4950 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought