Motion
UCTX09-27
Take-Up Ball Bearing Unit - Side Mount, 1.6875 in Bore, Cast Iron Housing, Set Screw Collar, 0.6300 in Slot
MI ITEM #03773539
MFR #UCTX09-27
List Price$233.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.6875 in Bore, Cast Iron Housing, Set Screw Collar, 0.6300 in Slot
MI ITEM #03773539
MFR #UCTX09-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.20/each for your price

Overview

Mfr description
UCTX09-27 1-11/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    5.8750 in
  • Overall Height
    4.6250 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCTX00
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCTX09-27
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250166763
  • UPC_NO
    0808250166763
  • Radial Dynamic Load Capacity
    7980 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text