Motion
UCTX15-47
Take-Up Ball Bearing Unit - Side Mount, 2.9375 in Bore, Cast Iron Housing, Set Screw Collar, 1.1020 in Slot
Mi Item #03773542
MFR #UCTX15-47
Price$478.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.9375 in Bore, Cast Iron Housing, Set Screw Collar, 1.1020 in Slot
Mi Item #03773542
MFR #UCTX15-47

Mfr description
UCTX15-47 2-15/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.43/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Hole Diameter
    4-3/8 in
  • Housing Width
    6.4960 in
  • Inner Ring Width
    3.2520 in
  • Overall Height
    7.2500 in
  • Overall Length
    9.2500 in
  • Slot Spacing  
    4.7500 in
  • Weight
    18.51 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCTX15-47
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250258871
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    16300 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCTX00
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250258871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)