Specifications
Dimensions
- Bolt Center To Center Length4.3750 in
- Bore Diameter2 in
- Length Through Bore2.031 in
Details
- Bearing Insert MaterialAISI 52100 Steel
- Bore TypeStraight
- Closure Type1 Open Cover & 1 Closed Cover
- Duty TypeStandard Duty
- End Type1 Closed Cover
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialPBT Thermoplastic
- Housing TypeFour-Bolt Flange
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type4-Bolt Flange
- Operating Temperature Range0°F - 212 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity6790 lbf
- Radial Static Load Capacity4180 lbf
- Replacement BearingMUC210-32
- Seal TypeContact Seal with Flinger
- SeriesMUCFPL200CEW
- Type Of BearingBall
- UPC_NO0808250317387
Overview
Mfr description
MUCFPL210-32CEW 2 4-BOLT FLG
- PRIME SERIES – MUCPPL/MUCTBL/MUCNFL/MBLF/MBLX/MUCFBL/MUCFPL/MUCTPL/MUCNTPL/MUCWTPL/MUCHPL
- AISI 440C Stainless Steel Bearing Insert, PBT Thermoplastic Housing
- Typical Applications: Beverage Dairy Fresh Meat Processing Poultry Processing Fruit and Vegetable Processing Pharmaceutical
- Bore Size Range Availability: 1/2” to 2” and 12mm to 50mm