Motion
MUCTBL205-14W

AMI BEARINGS INC
MUCTBL205-14W

Pillow Block Ball Bearing Unit - 0.8750 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03773570
MFR #MUCTBL205-14W
Price$365.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL205-14W

Pillow Block Ball Bearing Unit - 0.8750 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03773570
MFR #MUCTBL205-14W

Mfr description
MUCTBL205-14W 7/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.43/each

Specifications

Dimensions

  • Base Height
    1.4375 in
  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-9/16 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    3/8-16
  • Bore Diameter
    0.8750 in
  • Bore Inside Diameter
    0.8750 in
  • Bore Length
    1.3390 in
  • Housing Dimensions
    3.0000 x 1-9/16 x 2-57/64 in
  • Housing Width
    1.5625 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.8750 in
  • Length
    3.0000 in
  • Length Through Bore
    1.3390 in
  • Max Bolt Hole Spacing
    2.0000 in
  • Min Bolt Hole Spacing
    2.0000 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    2.8906 in
  • Overall Length
    3.0000 in
  • Overall Width
    1.5625 in
  • Shaft Diameter
    0.8750 in
  • Tap Thread Size
    3/8-16 UNC
  • Thread Size
    3/8-16 UNC
  • Weight
    0.8 lbs
  • Width
    1.5625 in, 39.68 mm

Details

  • Additional Details
    440C Stainless Steel | PBT Thermoplastic
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC205-14
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    MUCTBL200
  • Compatible Frame Type
    Tapped Base
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Duty Type
    Standard Duty
  • End Cap Groove
    Yes
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    TBL205
  • Housing Material
    Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lubrication Fitting Tap
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCTBL205-14W
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Material Grade
    PBT
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    440C Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    MUC205-14
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    MUCTBL200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Set Screw Locking Tapped Base Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250222780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)