Motion
MUCNTPL207W

AMI BEARINGS INC
MUCNTPL207W

Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, PBT Thermoplastic Housing, Set Screw Collar, 6.4 mm Slot
Mi Item #03773603
MFR #MUCNTPL207W
Price$362.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCNTPL207W

Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, PBT Thermoplastic Housing, Set Screw Collar, 6.4 mm Slot
Mi Item #03773603
MFR #MUCNTPL207W

Mfr description
MUCNTPL207W 35MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.05/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Overall Height
    102 mm
  • Overall Length
    125 mm
  • Slot Spacing  
    62 mm
  • Weight
    1.60 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MUCNTPL207W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250247257
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2250 kgf
  • Seal Type
    Contact with Slinger
  • Series
    MUCNTPL200W
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250247257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)