Motion
MUCPPL205-16CW

AMI BEARINGS INC
MUCPPL205-16CW

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03773607
MFR #MUCPPL205-16CW
Price$239.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL205-16CW

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03773607
MFR #MUCPPL205-16CW

Mfr description
MUCPPL205-16CW 1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/2 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.9531 to 4.2969 in
  • Bolt Hole Diameter
    0.5469 in
  • Bolt Size
    3/8
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    1.0000 in
  • Length
    5.5000 in
  • Max Bolt Hole Spacing
    4.2969 in
  • Min Bolt Hole Spacing
    3.9531 in
  • Overall Height
    2.7500 in
  • Overall Length
    5.5000 in
  • Overall Width
    2.6406 in
  • Shaft Diameter
    1.0000 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    0.79 lbs
  • Width
    2.6406 in, 67.09 mm

Details

  • Additional Details
    Two Thermoplastic Open Covers
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC205-16
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Closure Type
    Open
  • Distance Between Mounting Hole Cen
    3-61/64 to 4-19/64 in
  • Duty Type
    Standard Duty
  • End Cap Type
    Open
  • End Type
    2 Open Covers
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL205
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Includes
    Two Thermoplastic Open Covers
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Replacement Bearing
    MUC205-16
  • Seal Type
    Contact with Slinger
  • Series
    MUCPPL200C
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250212491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)