Motion
MUCPPL208CW

AMI BEARINGS INC
MUCPPL208CW

Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03773611
MFR #MUCPPL208CW
Price$579.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL208CW

Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03773611
MFR #MUCPPL208CW

Mfr description
MUCPPL208CW 40MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.83/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9370 in
  • Base Width
    54 mm
  • Bolt Center To Center Length
    131 mm to 143 mm
  • Bolt Hole Diameter
    0.7090 in, 18 mm
  • Bolt Size
    M12
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5750 in | 40 mm
  • Bore Length
    49.20 mm
  • Housing Width
    2.1260 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.5750 in, 40 mm
  • Length Through Bore
    1.9370 in
  • Max Bolt Hole Spacing
    5.6300 in
  • Min Bolt Hole Spacing
    5.1570 in
  • Overall Height
    99 mm
  • Overall Length
    184 mm
  • Overall Width
    103.3 mm
  • Shaft Diameter
    1.5748 in, 40 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.28 lbs
  • Width
    3.8980 in, 99 mm

Details

  • Additional Details
    Wide Inner Ring | Two Thermoplastic Open Covers
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC208
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Frame Series
    MUCPPL200C
  • Distance Between Mounting Hole Cen
    131 to 143 mm
  • Duty Type
    Standard Duty
  • End Cap Type
    Open
  • End Type
    2 Open Covers
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL208
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Includes
    Two Thermoplastic Open Covers
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2540 kgf
  • Radial Static Load Capacity
    1460 kgf
  • Replacement Bearing
    MUC208
  • Seal Type
    Contact with Slinger
  • Series
    MUCPPL200C
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250253104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)