Motion
MUCPPL207CEW

AMI BEARINGS INC
MUCPPL207CEW

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03773618
MFR #MUCPPL207CEW
Price$524.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL207CEW

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03773618
MFR #MUCPPL207CEW

Mfr description
MUCPPL207CEW 35MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8740 in
  • Base Width
    48 mm
  • Bolt Center To Center Length
    121 mm to 133 mm
  • Bolt Hole Diameter
    0.7090 in
  • Bolt Size
    M12
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Bore Length
    1.6890 in
  • Housing Width
    3.4450 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3780 in
  • Length Through Bore
    1.6890 in
  • Max Bolt Hole Spacing
    5.2360 in
  • Min Bolt Hole Spacing
    4.7640 in
  • Overall Length
    168 mm
  • Overall Width
    87.5 mm
  • Shaft Diameter
    35 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.75 lbs
  • Width
    3.4450 in, 87.50 mm

Details

  • Additional Details
    One Thermoplastic Closed Cover
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC207
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4.7640 to 5.2360 in
  • Duty Type
    Standard Duty
  • End Cap Type
    Open
  • End Type
    1 Open & 1 Closed Cover
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL207
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Includes
    One Thermoplastic Closed Cover, One Thermoplastic Open Cover
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2250 kgf
  • Radial Static Load Capacity
    1260 kgf
  • Replacement Bearing
    MUC207
  • Seal Type
    Contact with Slinger
  • Series
    MUCPPL200CEW
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250248261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)