Motion
UCST210-31C4HR5

AMI BEARINGS INC
UCST210-31C4HR5

Take-up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #03773637
MFR #UCST210-31C4HR5
Price$389.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST210-31C4HR5

Take-up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #03773637
MFR #UCST210-31C4HR5

Mfr description
UCST210-31C4HR5 1-15/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.09/each

Specifications

Dimensions

  • Body Width
    1-15/16 in, 49.20 mm
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2.0310 in, 51.60 mm
  • Housing Dimensions
    1-15/16 in, 49.20 mm
  • Housing Width
    1-15/16 in, 49.20 mm
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Length Through Bore
    2.0310 in, 51.60 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Overall Height
    4.6250 in
  • Overall Length
    5.8750 in
  • Overall Width
    1-15/16 in, 49.20 mm
  • Shaft Diameter
    1-15/16 in, 49.21 mm
  • Size Code
    210
  • Slot Spacing  
    3.3750 in
  • Slot Width  
    5/8 in, 15.90 mm
  • Take Up Frame Size
    ST210
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Yuken Super-Lube #3 (HR5 Type)
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST210-31C4HR5
  • Manufacturer Upc Number
    0808250226276
  • Material
    Cast Iron
  • Max Operating Temperature
    200 °C, 392 °F
  • Maximum Temperature
    200 °C, 392 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    200 °C, 392 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC210-31
  • Retainer Type
    Steel
  • Seal Material
    Silicone
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCST200C4HR5
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    23219.71 N, 5220 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250226276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)