Motion
UCST212-39C4HR5

AMI BEARINGS INC
UCST212-39C4HR5

Take-Up Ball Bearing Unit - Side Mount, 2.4375 in Bore, Cast Iron Housing, Set Screw Collar, 1.0625 in Slot
MI ITEM #03773640
MFR #UCST212-39C4HR5
Your Price$444.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST212-39C4HR5

Take-Up Ball Bearing Unit - Side Mount, 2.4375 in Bore, Cast Iron Housing, Set Screw Collar, 1.0625 in Slot
MI ITEM #03773640
MFR #UCST212-39C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$444.68/each(List $640.33)

Overview

Mfr description
UCST212-39C4HR5 2-7/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    7.6250 in
  • Overall Height
    5.7500 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCST200C4HR5
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCST212-39C4HR5
  • Manufacturer Upc Number
    0808250256532
  • UPC_NO
    0808250256532
  • Radial Dynamic Load Capacity
    11800 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text