Motion
UCSTX09-28
Take-Up Ball Bearing Unit - Side Mount, 1.7500 in Bore, Cast Iron Housing, Set Screw Collar, 0.6875 in Slot
MI ITEM #03773643
MFR #UCSTX09-28
Price$201.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.7500 in Bore, Cast Iron Housing, Set Screw Collar, 0.6875 in Slot
MI ITEM #03773643
MFR #UCSTX09-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$201.76/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Hole Diameter
    3-1/4 in
  • Housing Width
    4.0000 in
  • Inner Ring Width
    2.0310 in
  • Overall Height
    4.6250 in
  • Overall Length
    5.8750 in
  • Slot Spacing  
    3.3750 in
  • Weight
    5.60 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCSTX09-28
  • Manufacturer Upc Number
    0808250330393
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCSTX00
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250330393

Overview

Mfr description
UCSTX09-28 1-3/4 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought