Motion
UCSTX13-40
Take-Up Ball Bearing Unit - Side Mount, 2.5000 in Bore, Cast Iron Housing, Set Screw Collar, 1.0625 in Slot
MI ITEM #03773644
MFR #UCSTX13-40
Your Price$355.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.5000 in Bore, Cast Iron Housing, Set Screw Collar, 1.0625 in Slot
MI ITEM #03773644
MFR #UCSTX13-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$355.47/each(List $511.87)

Overview

Mfr description
UCSTX13-40 2-1/2 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    8.1875 in
  • Overall Height
    6.5625 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCSTX00
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCSTX13-40
  • Manufacturer Upc Number
    0808250330478
  • UPC_NO
    0808250330478
  • Radial Dynamic Load Capacity
    14000 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text